Shop All Medical Equipment Bags & Cases
Meret Products
Trauma Pack, 1200D Coated TPE, Red
Mfr # M5001DP3-F
Zoro # G7669440
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1200D Coated TPE
- Closure Type zipper
- Color Red
- Height 1 1/2 in
- Features Designed to Secure Medical Supplies, Water and Stain Resistant, Inner Elastic Webbing Secures Smaller Supplies, (2) Rear Large Pockets Secure Larger Supplies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meret Products
- MFR # M5001DP3-F
- Zoro # G7669440
- UPC # 617209431407
- Country of Origin Viet Nam
- Category Medical Equipment Bags & Cases
Dimensions
Height | 1 1/2 in |
Width | 8 in |
Length | 9 in |
Details
Item | Trauma Pack |
Material | 1200D Coated TPE |
Closure Type | zipper |
Color | Red |
Features | Designed to Secure Medical Supplies, Water and Stain Resistant, Inner Elastic Webbing Secures Smaller Supplies, (2) Rear Large Pockets Secure Larger Supplies |
Description
Trauma Pack, Height 1 1/2 in, Width 8 in, Length 9 in, Material 1200D Coated TPE, Red, Closure Type Zipper, Features Designed to Secure Medical Supplies, Water and Stain Resistant, Inner Elastic Webbing Secures Smaller Supplies, (2) Rear Large Pockets Secure Larger Supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY 10 Unit ASNI First Aid Kit, 64 Piece, White (FAO240AN)
- GROHE Universal Snap Coupling 1.5 gpm (64999000)
- BODYOGRAPHY Conditioner, 4PK (HA-BD-032)
- AMERICAN RED CROSS Bulk First Aid Kit, PVC, 25 Person (711442)
- MERET PRODUCTS Oxygen Response Bag, 22-1/2" H, Black (M5103-NW)
- MERET PRODUCTS Roller Bag, Nylon, 10-1/2" H, Black (M5107-PC)
- ERGODYNE Bag/Tote, Responder Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5220)
- AEK Conspicuous SelfCarry Bag Emergency Epinephrine For Allergic Reactions (EN9387)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 2x3", 2mL, Clear, PK1000 (Z2.0203)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x5", 2mL, White Block, PK1000 (Z2.0305W)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- Meret Products Medical Equipment Bags & Cases