Shop All Medical Equipment Bags & Cases
This Product is Discontinued
Meret Products
Roller Bag, Tarpaulin, 10-1/2" H, Black (Discontinued)
Mfr # M5107
Zoro # G7669151
Free Shipping & Returns
This Product is Discontinued
Key Features
- Closure Type zipper
- Features Constructed From Waterproof, Durable, Wipe-Clean Material, Designed Specifically to Easily Clean and Remove Blood Borne Pathogens, Compact, Organized, Deep Stuff Pocket, (2) Stick it Strips, Double Stitching On All Stress Points, Inner Foam Construction, Reflective Front, Back, Side Panels, Tie Down Loops, Zipper, Handle Logos, Removable Identification Panel That Can Be Replaced with Your Own Custom Embroidery Panel, TS2(TM) Ready for (2) Removable Deep Stuff Pockets, (6) Removable Stick it Strips, Large Pullers, Oneview(TM) Technology, Main Compartments Open Completely In Front of First Responder, Zippered Internal Mesh Compartments, Customizable Internal Main Compartment Using Mini Sliders(TM) System, Overlapping Internal Panels Secure Contents, Dual Large External Zipper Pockets with Mesh Lined Compartments, Solid-Grip, Large Main Carry Handle, Outer Zippered Pocket for Personal Items, Air Dry Capability, It Can Carry Up to 4 TS2 Ready(TM) Modules (Sold Separately) to Expand Its Capacity
- Width 15 in
- Color Black
- Material Tarpaulin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meret Products
- MFR # M5107
- Zoro # G7669151
- UPC # 639302563922
- Country of Origin Viet Nam
- Category Medical Equipment Bags & Cases
Dimensions
Width | 15 in |
Height | 10 1/2 in |
Length | 24 1/2 in |
Details
Closure Type | zipper |
Features | Constructed From Waterproof, Durable, Wipe-Clean Material, Designed Specifically to Easily Clean and Remove Blood Borne Pathogens, Compact, Organized, Deep Stuff Pocket, (2) Stick it Strips, Double Stitching On All Stress Points, Inner Foam Construction, Reflective Front, Back, Side Panels, Tie Down Loops, Zipper, Handle Logos, Removable Identification Panel That Can Be Replaced with Your Own Custom Embroidery Panel, TS2(TM) Ready for (2) Removable Deep Stuff Pockets, (6) Removable Stick it Strips, Large Pullers, Oneview(TM) Technology, Main Compartments Open Completely In Front of First Responder, Zippered Internal Mesh Compartments, Customizable Internal Main Compartment Using Mini Sliders(TM) System, Overlapping Internal Panels Secure Contents, Dual Large External Zipper Pockets with Mesh Lined Compartments, Solid-Grip, Large Main Carry Handle, Outer Zippered Pocket for Personal Items, Air Dry Capability, It Can Carry Up to 4 TS2 Ready(TM) Modules (Sold Separately) to Expand Its Capacity |
Color | Black |
Item | Roller Bag |
Material | Tarpaulin |
Description
Roller Bag, Height 10 1/2 in, Width 15 in, Length 24 1/2 in, Material Tarpaulin, Black, Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.