Shop All Medical Equipment Bags & Cases
Meret Products
Roller Bag, Nylon, 10-1/2" H, Black
Mfr # M5107-PC
Zoro # G7669090
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type Pull Over
- Color Black
- Height 10 1/2 in
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meret Products
- MFR # M5107-PC
- Zoro # G7669090
- UPC # 617209429985
- Country of Origin Viet Nam
- Category Medical Equipment Bags & Cases
Dimensions
Height | 10 1/2 in |
Width | 10 1/2 in |
Length | 24 1/2 in |
Details
Item | Roller Bag |
Material | Nylon |
Closure Type | Pull Over |
Color | Black |
Features | Heavy Duty Sleeve, Easy Pick Up, Sleeve Folds Up Neatly and Can Be Stored In The Bottom Front Pocket, Great for Traveling Teams, Flight Medics |
Description
Roller Bag, Height 10 1/2 in, Width 10 1/2 in, Length 24 1/2 in, Material Nylon, Black, Closure Type Pull Over, Features Heavy Duty Sleeve, Easy Pick Up, Sleeve Folds Up Neatly and Can Be Stored In The Bottom Front Pocket, Great for Traveling Teams, Flight Medics
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAC Terry Cloth Double Baker Pad Elastic Strap (G-PAD)
- CREST HEALTHCARE Call Cord, Dura Call, Rauland 8 Pin DIN (9904W-10)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1270)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- MERET PRODUCTS Oxygen Response Bag, 22-1/2" H, Black (M5103-NW)
- ORTHO Backpack Spryr Ortho 4G (190630)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x12", 4mL, Clear, PK500 (Z4.1212)
- AEK Opioid Overdose Response Kit Insulated Tote Economy4 PK (EN9555)
- MEDSOURCE Intubation Bag, Navy (MS-B3351)
- ERGODYNE Bag/Tote, Responder Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5220)
- Meret Products Medical Equipment Bags & Cases