Shop All First Aid Kits
This Product is Discontinued
Meret Products
PPE PROPack(TM), Blue/Gray, 7 in Height (Discontinued)
Mfr # M5011
Zoro # G8215812
This Product is Discontinued
Key Features
- Material Durable 1680/ 1200 Denier Coated TPE
- Height 7 in
- Width 5 in
- Color Blue/Gray
- Features High-vis Reflective Piping, External PVC Lining on Side Clip Loops, Scissors Pocket with Securing Loop, Belt Clip/Loops, Pen/Light Pockets, Carries N95 Masks, Shoe/Head Covers, Eye Protection, Protection Spray, Hand Sanitzer, EZ Access Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meret Products
- MFR # M5011
- Zoro # G8215812
- UPC # N
- Country of Origin Viet Nam
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 5 in |
Length | 2 in |
Details
Material | Durable 1680/ 1200 Denier Coated TPE |
Color | Blue/Gray |
Features | High-vis Reflective Piping, External PVC Lining on Side Clip Loops, Scissors Pocket with Securing Loop, Belt Clip/Loops, Pen/Light Pockets, Carries N95 Masks, Shoe/Head Covers, Eye Protection, Protection Spray, Hand Sanitzer, EZ Access Gloves |
Item | Ppe Pro Pack, Standard, Blue |
Closure Type | zipper |
Tool Storage Type Included | Bag/Tote |
Product Type | PPE PROPack(TM) |
Description
Ppe Pro Pack, Standard, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.