Shop All Oxygen Cylinders
This Product is Discontinued
Meret Products
MM Medical Oxygen Cylinder w/CGA Valve (Discontinued)
Mfr # MMCYLG
Zoro # G8448815
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flow Rate 0 to 25 Lpm
- Includes Carrying Handle, CGA540 Valve
- Capacity 3,455 L
- Height 36 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meret Products
- MFR # MMCYLG
- Zoro # G8448815
- Country of Origin United States
- Category Oxygen Cylinders
Dimensions
Height | 36 in |
Width | 8 in |
Length | 8 in |
Details
Item | MM Medical Oxygen Cylinder |
Flow Rate | 0 to 25 Lpm |
Includes | Carrying Handle, CGA540 Valve |
Capacity | 3,455 L |
Number of Settings | 0 |
Cylinder | Refillable |
Industry Type | Healthcare |
Description
MM Medical Oxygen Cylinder, Flow Rate 0 to 25 Lpm, Capacity 3,455 L, Length 8 in, Width 8 in, Height 36 in, Cylinder Refillable, Number of Settings 0, Includes Carrying Handle, CGA540 Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.