Shop All Diagnostic and Monitoring Instruments and Supplies
This Product is Discontinued
Meret Products
Divider Set, Nylon, Hook-and-Loop Closure (Discontinued)
Mfr # MD0801
Zoro # G7669011
This Product is Discontinued
Key Features
- Material Nylon
- Color Black
- Closure Type hook-and-loop
- Height 3 in
- Features Inner Foam Construction, Strips Provide Secure Connections, Can Be Attached to Create Multiple Fixed Organizing Options
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meret Products
- MFR # MD0801
- Zoro # G7669011
- UPC # 617209430806
- Country of Origin Viet Nam
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 3 in |
Width | 8 in |
Length | 3 in |
Details
Item | Divider Set |
Material | Nylon |
Color | Black |
Closure Type | hook-and-loop |
Features | Inner Foam Construction, Strips Provide Secure Connections, Can Be Attached to Create Multiple Fixed Organizing Options |
Description
Divider Set, Height 3 in, Width 8 in, Length 3 in, Material Nylon, Black, Closure Type Hook-and-Loop, Features Inner Foam Construction, Strips Provide Secure Connections, Can Be Attached to Create Multiple Fixed Organizing Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.