Shop All First Aid Kits
This Product is Discontinued
Meret Products
Backpack, Black, 21-1/2" Height (Discontinued)
Mfr # M5023
Zoro # G7669477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Hook-and-Loop Patch
- Height 21-1/2"
- Material Durable 1200 Denier Coated TPE
- Width 4-3/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meret Products
- MFR # M5023
- Zoro # G7669477
- UPC # N
- Country of Origin Viet Nam
- Category First Aid Kits
Dimensions
Height | 21-1/2" |
Width | 4-3/4" |
Length (In.) | 21 1/2 in |
Chest Size (In.) | 6 x 48 x 16 |
size | 21-1/2" H x 13-1/2" L x 4-3/4" W |
Width (In.) | 13 1/2 in |
Length | 13-1/2" |
Size | 21-1/2 in H x 13-1/2 in L x 4-3/4 in W |
Details
Includes | Hook-and-Loop Patch |
Material | Durable 1200 Denier Coated TPE |
Color | Black |
Features | (4) Point Strap System Attaches to Vests, 3 in x 12 in Front Name Tape Area, Adjustable Sternum and Waist Belt, Backpack System with Contoured Yoke Harness, Bottom Pocket for Litters or IV Solutions, Double Stitching On All Stress Points, Drain Hole Bottom, Dual External Mesh Pockets, Front and Back Zippered Pockets for Litters or Armor Protection, Fully Concealable Waist and Backpack Straps When Not In Use, Fully Paneled with Laser Cut Modular Lightweight Load-Carrying Equipment to Support TS2 Ready(TM) Modules, Large EZ-Pull(TM) Pullers, Loop Tape Lined Main Pocket Attaches A Variety of Modules, Low Profile Carry-Drag Handles On Top and Sides, Main Pocket Opens Complete, Meret(R) Tape, Padded Laptop Compartment for Up to 15 in Laptop, Padded Zippered Bottom Pocket for Heavy Ammunition or Power Adapters, Provides 12 in H x 10 in W Pocket for Ballistic Panel to Protect Vital Chest Region, Quick Release Buckles, Water and Stain Resistant, Zippered Internal Mesh Compartments |
Type | Tactical |
Closure | YKK Zipper |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 2 |
For Use With | Accessories, Laptop |
Item | Savior7 Pro Combat Trauma System, Tactic |
Closure Type | Oversized YKK Zippers |
Tool Storage Type Included | Backpack |
Product Type | Backpack |
Description
Savior7 Pro Combat Trauma System, Tactic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.