Meret

OMNI PRO X, Infection Control Complete Material - Red


product price: $603.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Omni Pro X Is The Perfect Bls/ Als Emergency Response System For The First Responder Who Wants An Organized Solution For Their Equipment With Optional Infection Control And M4L Ballistic Armored Protection.
The Patented Omni Pro X Uses Specialized Interchangeable Ts2-Ready Modules, Enabling The First Responder To Customize The Bag Depending On A Team'S Requirements. These Same Modules Can Also Be Labeled For Easy Identification And Stowed Inside The Main Compartment Of Any Ts2-Ready Ready Bag. Additional Items Can Be Secured To The Front Laser Cut Molle Panel. The Main Internal Compartment Can Be Completely Customized To Efficiently Organize Large And Small Items By Using The Innovative Slider Divider System. Overlapping Panels Secure Internal Contents While Providing Easy Access To Deep Stuff Pockets And Stickit Strips. Outside Pockets And Pouches Offer Additional Quick-Access Storage.
Using Oneview Technology, The Bag Opens Completely Facing One Direction, Providing Fast Access To All Compartments Without Moving The Bag. A Large Front Pocket Offers Space For Longer Items Such As Intubation Aids. The Bag Is Ergonomically Designed For Use As A Backpack, Shoulder Bag, Can Be Carried Briefcase Style, Or Can Be Grabbed From Any Position Using A System Of Light Weight Comfort-Grip Side Handles.
The Omni Pro X Uses A Hideaway, Mountaineering Style Backpack Harness That Provides A Snug And Secure Fit. Walk, Run, Climb, Or Descend, This Backpack System Keeps The Entire Bag Close To Your Body With A Comfortable Fit, Including Padded Lumbar Support. The Entire Harness System Hides Away In A Zippered Pocket In The Back Of The Bag When Not In Use. All Sides Of The Bag That Touch The Ground Are Reinforced To Ensure Durability And Water Resistant.
Infection Control Complete (Icc) Versions Are Constructed Internally And Externally From Non-Absorbing Wipe-Clean Materials Designed Specifically To Easily Clean And Remove Blood Borne Pathogens.
The Omni Pro X Is Also Available With Nij Certified Level Iiia M4L Ballistic Armored Protection That Can Withstand Multiple Rounds Including A .44 Mag. Discreetly Constructed Into The Rear Pocket Of The Backpack System, An Ultrathin M4L (Meret 4 Life) Armored Ballistic Panel Is Positioned To Defend Your Vital Chest Region.
Modules And Supplies Shown In Images Are Not Included.
Product Dimensions: 15" X 22" X 9.5"
Product Weight: 10 Lbs 14 Oz Icc, 6 Lbs 10 Oz Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.