Shop All Medical Equipment Bags & Cases
Meret
M.U.L.E. PRO X
Mfr # M8107TB
Zoro # G902689980
product price: $689.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$689.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meret
- MFR # M8107TB
- Zoro # G902689980
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Description
Pack The M.U.L.E. And Go! The M.U.L.E. Pro (Multi-Use Large Equipment) Response System Is The Mobile Equipment Management System For The Professional Who Wants It All. It'S A Field Tested Roller Bag, A Harness Style Backpack, Can Be Carried As A Briefcase, Can Carry Up To 4 Ts2 Ready Modules To Expand Its Capacity By More Than 50%, Can Be Completely Internally Customized. Built From The Strongest Materials And A Smart Design, And The Versatility To Modify To Your Requirements, The M.U.L.E. Pro Delivers A Customizable And Organized Solution For Your Equipment With All The Options.
Constructed Externally From Non-Absorbing Wipe-Clean Infection Control Material Designed Specifically To Easily Clean And Remove Blood Borne Pathogens This Infection Control Response System Is The Foundation For A System Of Ts2 Ready Bags That Are Interchangeable, Allowing You To Attach Additional Ts2 Ready Modules To The Bag'S Sides Depending On Your Requirements. Items Can Also Be Secured To The Front And Side Laser Cut Molle Panels. The Main Internal Compartment Can Be Completely Customized For Small And Large Items Using The Innovative Slider System While 3 Outer Pockets Offer Quick Access To Equipment When You’Re On The Move. Overlapping Inner Panels Secure Internal Contents And Provide Access To Ts2 Ready Deep Stuff Pockets And Stickit Strips. An Inner Cross Panel Offers Even More Organization For Smaller Items, While Also Securing The Bag’S Structure So That It Can Be Carried From Any Direction While Still Maintaining The Organization Of Internal Contents. Need To Take Even More Supplies? No Problem. Simply Attach Up To 4 Ts2 Ready Modules To The Sides Of The Bag And Take What You Need.
Once Your Equipment Is Organized, Grab, Roll, Or Backpack It Anywhere. Sporting Large Rugged Wheels, This Can Roll Across Dirt, Grass, Or Smoothly On Concrete, And Is Ergonomically Designed For Use As A Backpack, Shoulder Bag, Can Be Carried Briefcase Style, Or Can Be Grabbed From Any Position Using A System Of Light Weight Comfort-Grip Side Handles. The Solid-Grip Dual Roller Handle Hides Away In A Zippered Pouch When Not In Use.
Modules And Supplies Shown In Images Are Not Included.
Product Dimensions: 15" X 24.5" X 10.5"
Product Weight: 10 Lbs 3 Oz Infection Control
Constructed Externally From Non-Absorbing Wipe-Clean Infection Control Material Designed Specifically To Easily Clean And Remove Blood Borne Pathogens This Infection Control Response System Is The Foundation For A System Of Ts2 Ready Bags That Are Interchangeable, Allowing You To Attach Additional Ts2 Ready Modules To The Bag'S Sides Depending On Your Requirements. Items Can Also Be Secured To The Front And Side Laser Cut Molle Panels. The Main Internal Compartment Can Be Completely Customized For Small And Large Items Using The Innovative Slider System While 3 Outer Pockets Offer Quick Access To Equipment When You’Re On The Move. Overlapping Inner Panels Secure Internal Contents And Provide Access To Ts2 Ready Deep Stuff Pockets And Stickit Strips. An Inner Cross Panel Offers Even More Organization For Smaller Items, While Also Securing The Bag’S Structure So That It Can Be Carried From Any Direction While Still Maintaining The Organization Of Internal Contents. Need To Take Even More Supplies? No Problem. Simply Attach Up To 4 Ts2 Ready Modules To The Sides Of The Bag And Take What You Need.
Once Your Equipment Is Organized, Grab, Roll, Or Backpack It Anywhere. Sporting Large Rugged Wheels, This Can Roll Across Dirt, Grass, Or Smoothly On Concrete, And Is Ergonomically Designed For Use As A Backpack, Shoulder Bag, Can Be Carried Briefcase Style, Or Can Be Grabbed From Any Position Using A System Of Light Weight Comfort-Grip Side Handles. The Solid-Grip Dual Roller Handle Hides Away In A Zippered Pouch When Not In Use.
Modules And Supplies Shown In Images Are Not Included.
Product Dimensions: 15" X 24.5" X 10.5"
Product Weight: 10 Lbs 3 Oz Infection Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 18" L x 8" H, Org (54000 OR)
- ZORO SELECT Antacids and Indigestion, 420mg Size, PK6 (10169)
- VASELINE Lip Therapy Advanced Lip Balm, Original, 0.35 oz (75000EA)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- ORTHO Backpack Spryr Ortho 4G (190630)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x8", Clear, 4mL, PK1000 (Z4.0608)
- ERGODYNE Bag/Tote, Wheeled Gear Bag, Red, 1000D Nylon, Double Coated (GB5005W)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, Clear, PK1000 (Z2.0406)
- STERILITE CORPORATION Sterilite 48 Quart Clear Hinged Lid Storage Box 19148006 (19148006)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Red, 600-denier Polyester (GB5020S)
- EMI Bag/Tote, Pro Response Basic Bag Only, Navy, 1000 Denier Nylon (869)
- Meret Medical Equipment Bags & Cases