Meret

FIRST-IN PRO X, ICC Material - Yellow


product price: $279.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The First-In Pro X Sidepack Is A Hands-Free Waist Pack Or Shoulder/Cross-Body Bag Built To Take In What You Need When You Arrive On-Scene.
Constructed Internally And Externally From Non-Absorbing Infection Control Materials, The First-In Pro X Delivers A Versatile, Lightweight Solution That Can Carry And Organize All Of Your Basic Supplies And Protective Equipment To Address Immediate Patient Needs Until Additional Assistance Arrives.
The First-In Pro X Sidepack Is A Hands-Free Solution, Ergonomically Designed For Use As A Waist Pack Or Shoulder/Cross-Body Bag. Using Ez-Grab Pull Bars, The Two Top Panels Of The First-In Pro Quickly Open To A Main Compartment That Can Be Customized Using The Innovative Sliders System. Flip-Out Webbing Straps Allow You To Attach Tape Rolls That Can Be Rapidly Deployed While They Are Still Attached To The Bag. Shears Can Be Inserted And Secured Into A Removable Pouch On The Front Of The Bag For Easy Access. Or You Can Remove The Pouch And Use The Tape Plate For Custom Id, Or Use The Molle For Attaching Any Compatible Accessory. Reinforced Side Webbing Offers Dual Radio And Pager Mounts. A Stress Reducing Waist Belt System Uses Wide Webbing, A Large Easy-To-Use Buckle, And A Padded Lumbar Pad To Reduce Pressure On The Side Or Lower Back. The Waist Straps Can Be Concealed Into A Rear Compartment To Convert The First-In Pro X Into A Shoulder Bag.
Modules And Supplies Shown In Images Are Not Included.
Product Dimensions: 7.25" X 12.5" X 5"
Product Weight: 1Lb 1Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.