Shop All Medical Equipment Bags & Cases
Meret
DROPSLING PRO
Mfr # M5118
Zoro # G002689712
product price: $234.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$234.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meret
- MFR # M5118
- Zoro # G002689712
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Description
The Dropsling Pro Quick Bag Carries Your Gear Out Of The Way, Hands-Free, While Offering Quick Access To The Essentials.
The Single-Strap Design Makes Getting To The Gear Simple; Just Spin It Around To Your Front For Access To One Large Zippered Compartment, One Quick-Grab Elastic Pouch, And 2 Zippered Mesh Compartments For Smaller Items. A Convenient Zippered Pocket On The Shoulder Provides Easy Access To Valuables (Fits An Iphone 6 Size Smart Phone Or Radio). The Advanced Dropsling Pro Teardrop Design Offers The Support Of A Daypack By Positioning The Load Behind Your Right Shoulder While The Dropsling Pro Sits Comfortably On The Center Of Your Back. The Transition From Your Back To Your Front Is Smooth And Quick, And Sits Perfectly For Quick Access. The Large Main Compartment Is Specifically Designed To Be Opened Fast With The Right Hand Then Immediately Grab Supplies With The Left. The Inside Quick-Grab Elastic Pouch Offers Immediate Removal Of Smaller Items While 2 Additional Zippered Mesh Pockets Allow You To Organize The Rest. The Bag Is Constructed From Incredibly Durable, Water Proof, And Wear Resistant Materials. The Backside And Underside Of The Shoulder Strap Are Produced From Padded Vented Mesh To Wick Moisture, Dry Quickly, And Increase Ventilation.
Key Features
Advanced Teardrop Design Offers The Support Of A Daypack By Positioning The Load Behind Your Right Shoulder
Single-Strap Design Makes Getting To Your Gear Simple; Just Spin It Around To Your Front
One Large Zippered Compartment, One Quick-Grab Elastic Pouch, And 2 Zippered Mesh Compartments
Convenient Shoulder Strap Zippered Pocket To Easy Access To Valuables
Large Ez-Pull Ykk Zippers And Pullers Allow Easy Access
Incredibly Durable Tarpaulin/ 1680 Denier Coated Tpe Construction Resists Water And Wear
Product Dimensions: Outside Dimensions: 18" X 10" X 6.5"
Product Weight: 13.6 Oz
The Single-Strap Design Makes Getting To The Gear Simple; Just Spin It Around To Your Front For Access To One Large Zippered Compartment, One Quick-Grab Elastic Pouch, And 2 Zippered Mesh Compartments For Smaller Items. A Convenient Zippered Pocket On The Shoulder Provides Easy Access To Valuables (Fits An Iphone 6 Size Smart Phone Or Radio). The Advanced Dropsling Pro Teardrop Design Offers The Support Of A Daypack By Positioning The Load Behind Your Right Shoulder While The Dropsling Pro Sits Comfortably On The Center Of Your Back. The Transition From Your Back To Your Front Is Smooth And Quick, And Sits Perfectly For Quick Access. The Large Main Compartment Is Specifically Designed To Be Opened Fast With The Right Hand Then Immediately Grab Supplies With The Left. The Inside Quick-Grab Elastic Pouch Offers Immediate Removal Of Smaller Items While 2 Additional Zippered Mesh Pockets Allow You To Organize The Rest. The Bag Is Constructed From Incredibly Durable, Water Proof, And Wear Resistant Materials. The Backside And Underside Of The Shoulder Strap Are Produced From Padded Vented Mesh To Wick Moisture, Dry Quickly, And Increase Ventilation.
Key Features
Advanced Teardrop Design Offers The Support Of A Daypack By Positioning The Load Behind Your Right Shoulder
Single-Strap Design Makes Getting To Your Gear Simple; Just Spin It Around To Your Front
One Large Zippered Compartment, One Quick-Grab Elastic Pouch, And 2 Zippered Mesh Compartments
Convenient Shoulder Strap Zippered Pocket To Easy Access To Valuables
Large Ez-Pull Ykk Zippers And Pullers Allow Easy Access
Incredibly Durable Tarpaulin/ 1680 Denier Coated Tpe Construction Resists Water And Wear
Product Dimensions: Outside Dimensions: 18" X 10" X 6.5"
Product Weight: 13.6 Oz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Small, 24"-34", 10PK (1271)
- DYNAREX Non-Toxic Instant Cold Pk, 4 x 5In, PK24 (4517)
- 3M Bandaging Tape 2" x 5 yards (18/Box) ROYAL (1404-RY)
- MEDLINE INDUSTRIES, INC Adhesive Bandages, Finger Tip, 2-1/8"L x 1-1/2"W, 100BX, Woven (MIINON25513)
- AEK First Responder Overdose Emergency Kit Case Includes Metal Wall Hanger (EN9995)
- EARTH SCIENCE Growth Essentials Organic Blood Meal Soil Amendment 4 lb (11892-6)
- EMI Response Bag, Beige, 10" L (9314)
- MUTUAL INDUSTRIES 25 Person Metal First Aid Kit (50006)
- ZORO SELECT Bag/Tote, Step-In-Gear Bag, Red, 600 Denier Polyester (911-84861)
- WARPS BAG MATTRESS 86X92""KING (CB-86)
- EMI Fanny Pack, Nylon, Yellow, 10inx6inx5in. (460 YELLOW)
- Meret Medical Equipment Bags & Cases