Shop All Wet Dry Vacuums
Mercury Floor Machines
Storm 20-Gallon Wet/Dry Vacuum, Chrome Steel Tank
Mfr # WVC-20
Zoro # G610994000
product price: $777.99
/ea
Free Shipping & Returns
$777.99
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
- Brand Mercury Floor Machines
- MFR # WVC-20
- Zoro # G610994000
- Country of Origin China
- Category Wet Dry Vacuums
Description
Mercury's 20-Gallon Wet/Dry Vacuum is ideal for flood or spill pick-up. It has a powerful dual 1.335 HP total 2.67 HP / 2000 Watt vacuum motors with separate switches for each motor. Has a high 225 CFM airflow and 78 water lift, 20-gallon tank capacity 15-gallon wet, with a chromed steel tank. Cloth vacuum filter controls dust and protects motors. Easy to remove and wash. Includes a 10-foot vacuum hose, strong chromed-plated steel S wand and durable vacuum head. Includes a 5-piece tool kit: crevice tool, dust brush, squeegee tool, scalloped bristle floor tool and 2-piece wand. Also includes 1 50-foot, 16/3-gauge safety power cord.
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
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, White, Plastic, 10 in L Overall (41945)
- READ RIGHT Cleaning Pads, PK72 (REARR1302)
- GOODWAY Commercial Steam Cleaner, 1 Phase, 115VAC (GVC-1502)
- NWP MANUFACTURING Sweeping Compound - 50 lb. Box (G2100-GR)
- MERCURY FLOOR MACHINES Storm Wet/Dry Tank Vacuum with Tools, 20 gal Capacity, Gray, Washable Cloth 2.67 hp (WVP-20)
- HUSQVARNA Dust Extractor Wet and Dry Industrial Vacuum, 157 Cfm, 1.9 Hp, 120V (S11)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (9019348)
- DENDESIGNS PAVC101 Powersmith Ash Vacuum (DE27202)
- EXAIR Reversible Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6196)
- NILFISK Single Phase Heavy Duty Filtered Vacuum (1-S3/50N1AP50KT)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- Mercury Floor Machines Wet Dry Vacuums