Shop All Floor Scrubbers
Mercury Floor Machines
PRO-2000-20 Ultra High-Speed Burnisher, 1.5hp
Mfr # DC-21-2000
Zoro # G4578102
product price: $1,566.99
/ea
Free Shipping & Returns
$1,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Speed 2000 rpm
- HP 1.5 hp
- Type Burnisher
- Max. RPM 2,000 RPM
- Handle Design T-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercury Floor Machines
- MFR # DC-21-2000
- Zoro # G4578102
- UPC # 706970390782
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Length | 50 ft |
Details
Brush Speed | 2000 rpm |
HP | 1.5 hp |
Type | Burnisher |
Max. RPM | 2,000 RPM |
Handle Design | T-Grip |
Tool Weight | 99 lbs |
Description
Mercury Floor Machines PRO-2000-20 Ultra High-Speed Burnisher, 1.5hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES 1-1/2" Hose Dia., Standard 115 cfm (H0901)
- LIBMAN COMMERCIAL 5 x 15 Disposable Pad Refill, 36PK (4009)
- 3M Scotch-Brite Scouring Pad, 5-1/2" L, 3-9/10" W, PK20 (2000)
- POLAR PLASTICS Poly Sheeting, 6ft.x100ft. x6Ml, Clr (C66)
- MERCURY FLOOR MACHINES PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp (DC-21-1500)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - (MFM PRO-2000-20)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- MERCURY FLOOR MACHINES PRO-175-15 Floor Machine, 1.5 hp Motor, 175 RPM, 14 in. Pad (L-15E)
- MERCURY FLOOR MACHINES PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter (L-21E)
- KARCHER Karcher KM 70/20 C Manual Walk-Behind Compact Floor Sweeper - (1.517-106.0)
- Mercury Floor Machines Floor Scrubbers