Shop All Floor Scrubbers
Mercury Floor Machines
PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter
Mfr # L-21E
Zoro # G4588742
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Speed 175 rpm
- HP 1.5 hp
- Length 50 ft
- Tool Weight 120 lbs
- Brush Size 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercury Floor Machines
- MFR # L-21E
- Zoro # G4588742
- UPC # 706970390799
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Length | 50 ft |
Brush Size | 20" |
Cord Length | 50 ft |
Details
Brush Speed | 175 rpm |
HP | 1.5 hp |
Tool Weight | 120 lbs |
Handle Design | T-Grip |
Type | Rotary Scrubber |
Max. RPM | 175 RPM |
Description
Mercury Floor Machines PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 35 gal, 30 in x 150 ft, Universal, Camouflage, Polypropylene (SVR150H)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (72035)
- BETCO Laundry Detergent, Bottle, Liquid, Fresh, 4 PK (4750400)
- TOUGH GUY Boiler Brush, 22 in L Handle, 4-1/2 in L Brush, Twisted Wire, 27 in L Overall (2FCD1)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - (MFM PRO-2000-20)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5hp (DC-21-2000)
- MERCURY FLOOR MACHINES PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp (DC-21-1500)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- MERCURY FLOOR MACHINES PRO-175-15 Floor Machine, 1.5 hp Motor, 175 RPM, 14 in. Pad (L-15E)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- Mercury Floor Machines Floor Scrubbers