Shop All Floor Scrubbers
Mercury Floor Machines
PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter
Mfr # L-17E
Zoro # G4584384
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,262.99
Free 30-Day Returns
Key Features
- Brush Speed 175 rpm
- Type Rotary Scrubber
- Tool Weight 111 lbs
- HP 1.5 hp
- Handle Design T-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercury Floor Machines
- MFR # L-17E
- Zoro # G4584384
- UPC # 706970390775
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Length | 50 ft |
Details
Brush Speed | 175 rpm |
Type | Rotary Scrubber |
Tool Weight | 111 lbs |
HP | 1.5 hp |
Handle Design | T-Grip |
Max. RPM | 175 RPM |
Description
Mercury Floor Machines PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER 32 OZ (RMR14132RTU)
- RENOWN Vacuum Bag for Windsor Sensor, Equivalent to 5300, 10PK (REN08050)
- PIG Sorbents, 1 gal, 2 in x 48 in, Acids, Pink, Polypropylene (PIG309)
- RUBBERMAID COMMERCIAL Wet Mop, Antimicrobial, Shrinkless, 20oz, 5" Headband, , BE, PK 6 (RCPA25206BE)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5hp (DC-21-2000)
- MERCURY FLOOR MACHINES PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter (L-21E)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - (MFM PRO-2000-20)
- MERCURY FLOOR MACHINES PRO-175-15 Floor Machine, 1.5 hp Motor, 175 RPM, 14 in. Pad (L-15E)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- MERCURY FLOOR MACHINES PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp (DC-21-1500)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- Mercury Floor Machines Floor Scrubbers