Shop All Floor Scrubbers
Mercury Floor Machines
PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp
Mfr # DC-21-1500
Zoro # G4582564
product price: $1,394.99
/ea
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Speed 1500 rpm
- Length 50 ft
- Type Burnisher
- Handle Design T-Grip
- HP 1.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercury Floor Machines
- MFR # DC-21-1500
- Zoro # G4582564
- UPC # 706970390768
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Length | 50 ft |
Details
Brush Speed | 1500 rpm |
Type | Burnisher |
Handle Design | T-Grip |
HP | 1.5 hp |
Tool Weight | 123 lbs |
Max. RPM | 1,500 RPM |
Description
Mercury Floor Machines PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Genuine Joe Urinal Screen, Deodorized, Bubblegum Scent, Blue, 12/Case - GJO85137 (GJO85137)
- KIMBERLY-CLARK PROFESSIONAL Universal Towel Dispenser, 13.31 x 5.85 x 18.85, Smoke (9905)
- KRAFT TOOL Crack Squeegee Handle, 54"L, Wood, Metal (GG814-03)
- SIKA Flex Cleaner 250Ml Can (SIKA AKTIVATOR 205)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - (MFM PRO-2000-20)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5hp (DC-21-2000)
- MERCURY FLOOR MACHINES PRO-175-15 Floor Machine, 1.5 hp Motor, 175 RPM, 14 in. Pad (L-15E)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- MERCURY FLOOR MACHINES PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter (L-21E)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Corded Auto Floor Scrubber, 17" Cleaning Path (T35E)
- Mercury Floor Machines Floor Scrubbers