Shop All Chemical Neutralizers
Mercon
Mercury Wipes, PK70
Mfr # 20-MWIPE-70
Zoro # G3913865
original price:
$73.14
13% off
new price: $63.25
/pk 70, $0.90/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (70) Wipes
- Application Clean Mercury of Hands, Tools, Surfaces
- Size 8 in x 7 in
- Width 7 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercon
- MFR # 20-MWIPE-70
- Zoro # G3913865
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Size | 8 in x 7 in |
Width | 7 in |
Length | 8 in |
Details
Item | Mercury Wipes |
Includes | (70) Wipes |
Application | Clean Mercury of Hands, Tools, Surfaces |
Series | MWIPE |
Product Form | Wipes |
Product Type | Mercury Wipes |
Description
Mercury Wipes, Product Type Mercury Wipes, Mercury Spill Control Application Decontamination, Product Form Wipes, Size 8 in x 7 in, Length 8 in, Width 7 in, Series MWIPE, Includes (70) Wipes, Package Quantity 70
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN3X000600)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, E, Thinsulate, 8inH, PR (CA7921)
- MERCON Mercury Vapor Spray, 8 oz. (20-MSPRAY-250)
- FORMALDEHYDE EATER Neutralizing Spill Kit, 15 gal., Granular (6901-015)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- SPILL-X Portable Chemical-Neutralizing Kit (GEN522)
- WYK Shaker Bottles, 4 oz., PK24 (860)
- SPILFYTER Formaldehyde Solidifier, 23 lb, White, PK10 (480001)
- SPILL WIZARDS Multi-Purpose Neutralizer, Pail, Granular (6600-035)
- Mercon Chemical Neutralizers