Shop All Chemical Neutralizers
Mercon
Mercury Vapor Spray, 8 oz.
Mfr # 20-MSPRAY-250
Zoro # G4194285
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Includes Spray Container
- Application Suppresses Mercury Vapors
- Size 250 mL
- Maximum Mercury Absorbency 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercon
- MFR # 20-MSPRAY-250
- Zoro # G4194285
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Size | 250 mL |
Details
Item | Mercury Vapor Spray |
Container Type | Bottle |
Includes | Spray Container |
Application | Suppresses Mercury Vapors |
Maximum Mercury Absorbency | 250 mL |
Series | MSPRAY |
Product Form | Spray |
Product Type | Vapor Suppressant |
Description
Mercury Vapor Spray, Product Type Vapor Suppressant, Mercury Spill Control Application Vapor Suppressant, Product Form Spray, Size 250 mL, Container Type Bottle, Maximum Mercury Absorbency 250 mL, Series MSPRAY, Includes Spray Container
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Leather Cuff Ladies, PK12 (1042)
- GHS SAFETY Information Center, Chemical/Hazmat (GHS1001)
- CAR DEALER DEPOT Holiday Pull Car Bow: Red (535H-RE)
- SUPERSCAN Label Holder, Self Adhesive, 3inx5in, PK50 (APXT35)
- MERCON Mercury Wipes, PK70 (20-MWIPE-70)
- WYK Spray, Acidsafe, Neutralizer, 32 oz. (AN3301)
- BASE EATER Base Spill Kit (4901-005)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- MERCURY EATER Mercury Spill Kit, 128 oz. (3900-001)
- HF ACID EATER Chemical Ntrlzr, Hydrofluoric Acids, 5 gal (2900-005)
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- Mercon Spill Control Supplies