Shop All Spill Control Kits and Stations
Mercon
Mercury Spill Kit
Mfr # MERCONKIT I
Zoro # G4055432
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 475 mL
- Container Type Box
- Container Capacity 1/8 gal
- Includes (2) Disposal Bags, (2) Pair Nitrile Gloves, (2) Tainer (475ml), (70) Wipes, Mercury Aspirator, Mercury Spill Information Pamphlet, Mercury Waste Labels, Pair Safety Goggles, Spray (250ml), Vap (475ml), Wall Mounting Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercon
- MFR # MERCONKIT I
- Zoro # G4055432
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 475 mL |
Description
Spill Kit, For Use With Chemical or Metal Type Chemicals, Container Type Box, 1/8 gal Container Capacity, Filled, PPE Included (2) Pair Nitrile Gloves, Pair Safety Goggles, Additional Components Included (2) Disposal Bags, (2) Tainer (475ml), (70) Wipes, Mercury Aspirator, Mercury Spill Information Pamphlet, Mercury Waste Labels, Spray (250ml), Vap (475ml), Wall Mounting Metal Case, MERCON, Includes Mounting Fasteners No, OSHA
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (4RGRY)
- GLACIER GLOVE Kenai Large (016BK L BLK)
- ACCUFORM Accuform LCHL675XVE Caution Hot Label, 5"W x 3-1/2"H, Dura-Vinyl„¢, 1/Pack, LCHL675XVE (LCHL675XVE)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 32)
- MERCON Mercury Spill Kit (20-MKIT-2)
- MERCON Mercury Spill Control Aspirator (20-MASP)
- PIG Spill Kit, Universal, Black (KIT234)
- SPILL TECH ENVIRONMENTAL SpillTech HazMat 55-Gallon Spill Kit (SPKHZ-55)
- ULTRATECH Containment Pool, 100 gal, 12 In H (8102)
- ZORO SELECT Biohazard Spill Kit, Pull String Bag, Red (3ZDW1)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4400)
- Mercon Spill Control Kits and Stations