Shop All Spill Control Kits and Stations
Mercon
Mercury Spill Kit
Mfr # 20-MKIT-2
Zoro # G4130874
original price:
$394.70
26% off
new price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 475 mL
- Container Type Box
- Container Capacity 1/8 gal
- Includes (2) Disposal Bags, (2) Pair Nitrile Gloves, (2) Tainer (475ml), (70) Wipes, Mercury Aspirator, Mercury Spill Information Pamphlet, Mercury Waste Labels, Pair Safety Goggles, Spray (250ml), Vap (475ml), Wall Mounting Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercon
- MFR # 20-MKIT-2
- Zoro # G4130874
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 475 mL |
Description
Spill Kit, For Use With Chemical or Metal Type Chemicals, Container Type Box, 1/8 gal Container Capacity, Filled, PPE Included (2) Pair Nitrile Gloves, Pair Safety Goggles, Additional Components Included (2) Disposal Bags, (2) Tainer (475ml), (70) Wipes, Mercury Aspirator, Mercury Spill Information Pamphlet, Mercury Waste Labels, Spray (250ml), Vap (475ml), Wall Mounting Metal Case, MERCON, Includes Mounting Fasteners No, OSHA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Cooling Sleeve Hi-Vis Yellow (V2053360U-M/L)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY55)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, S, 1 Pair (727-07)
- MERCON Mercury Spill Kit (MERCONKIT I)
- MERCON Mercury Spill Control Aspirator (20-MASP)
- MERCON Mercury Spill Kit (20-MKIT-3)
- CONDOR Absorbent Sock, Green, 12 gal., PK12 (35ZR57)
- OUTPAK WASHOUT Outpak Washout Slurry Solution, 50 Lbs (942-SS-50lb)
- PIG Spill Kit, Chem/Hazmat, White (KIT302)
- PIG Mat Cutting Knife, Blue/Black, 2 in. W (GRP012-001)
- Mercon Spill Control Kits and Stations