Shop All Transmitters
Mercoid
Submersible Level Transmitter, To 20 PSI
Mfr # SBLT2-20-60
Zoro # G3036433
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bullet Nose
- Pressure Range - Submersible Transmitter 0 to 20.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercoid
- MFR # SBLT2-20-60
- Zoro # G3036433
- UPC # 823246010363
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.7 in |
Measuring Depth - Submersible Transmitter | 0 to 46.2 ft |
Cable Length - Submersible Transmitter | 60 ft |
Manufacturers Warranty Length | 1 yr |
Sensor Length | 6.7 in |
Cable Length | 60 ft |
Process Connection Size | 1/2 in |
Overall Diameter | 1 in |
Measuring Depth | 0 to 46.2 ft |
Overall Height | 7.187 in |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 20 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 30V DC, Series SBLT2, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Includes Instructions
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1/4 In. Wide x 36 Yards Long, Amber (KPTLS-1/4)
- ZORO SELECT Banana Jack, 30VAC/60VDC, Black, PK10 (5TWZ9)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL130)
- SPERRY INSTRUMENTS Voltage Tester, 4-Range 80-480 VAC/DC (ET6204)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40)
- MERCOID Submersible Level Transmitter, To 15 PSI (SBLT2-15-60)
- MERCOID Submersible Level Transmitter, To 15 PSI (PBLT2-15-60)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (SBLT2-5-40-ETFE)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40-PU)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60-PU)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- Mercoid Transmitters