Shop All Transmitters
Mercoid
Submersible Level Transmitter, To 15 PSI
Mfr # SBLT2-15-60
Zoro # G1417385
original price:
$884.65
36% off
new price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bullet Nose
- Pressure Range - Submersible Transmitter 0 to 15.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercoid
- MFR # SBLT2-15-60
- Zoro # G1417385
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.7 in |
Measuring Depth - Submersible Transmitter | 0 to 34.6 ft |
Cable Length - Submersible Transmitter | 60 ft |
Sensor Length | 6.7 in |
Cable Length | 60 ft |
Manufacturers Warranty Length | 1 yr |
Measuring Depth | 0 to 34.6 ft |
Overall Height | 7.187 in |
Overall Diameter | 1 in |
Process Connection Size | 1/2 in |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 30V DC, Series SBLT2, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Includes Instructions
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer, 2 Inputs (343C2)
- MILLER ELECTRIC Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (GA143-03)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 200 inH2O, 1/4 NPT Back Conn (25-210-200-inH2O)
- MONARCH 25 Ft Extension For Sensor Ros-P (6180-028)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60-PU)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40-PU)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40-PU)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40-ETFE)
- IFM Transmitter, 0-15psi, 16-32VDC (PX9117)
- Mercoid Transmitters