Shop All Transmitters
Mercoid
Submersible Level Transmitter, To 15 PSI
Mfr # PBLT2-15-60
Zoro # G3012563
Free Shipping & Returns
$1,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bird Cage Design
- Pressure Range - Submersible Transmitter 0 to 15.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating ETFE
- Sensor Length - Submersible Transmitter 7.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercoid
- MFR # PBLT2-15-60
- Zoro # G3012563
- UPC # 823246010028
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 7.8 in |
Measuring Depth - Submersible Transmitter | 0 to 34.6 ft |
Manufacturers Warranty Length | 1 yr |
Cable Length | 60 ft |
Cable Length - Submersible Transmitter | 60 ft |
Sensor Length | 7.8 in |
Process Connection Size | 1/2 in |
Measuring Depth | 0 to 34.6 ft |
Overall Diameter | 3.437 in |
Overall Height | 7.843 in |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bird Cage, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.8 in, Electrical Protection Yes, Power Required 13 to 30V DC, Series PBLT2, Cable Material ETFE, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Includes Instructions
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Membrane, 1.6um, Dia 4.7cm, PK100 (14A848)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0142F25000#)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-302D-158I-01)
- REED INSTRUMENTS LED Light Meter (R8140)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40-PU)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60-PU)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40-ETFE)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40-PU)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Univrsl Mr (MSX-U12-IN)
- Mercoid Transmitters