Shop All Transmitters
Mercoid
Submersible Level Transmitter, To 10 PSI
Mfr # PBLT2-10-40
Zoro # G2328986
original price:
$1,346.06
22% off
new price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bird Cage Design
- Pressure Range - Submersible Transmitter 0 to 10.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating ETFE
- Sensor Length - Submersible Transmitter 7.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercoid
- MFR # PBLT2-10-40
- Zoro # G2328986
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 7.8 in |
Measuring Depth - Submersible Transmitter | 0 to 23.1 ft |
Cable Length | 40 ft |
Sensor Length | 7.8 in |
Manufacturers Warranty Length | 1 yr |
Cable Length - Submersible Transmitter | 40 ft |
Process Connection Size | 1/2 in |
Overall Height | 7.843 in |
Overall Diameter | 3.437 in |
Measuring Depth | 0 to 23.1 ft |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bird Cage, Minimum Pressure 0 psi, Maximum Pressure 10 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.8 in, Electrical Protection Yes, Power Required 13 to 30V DC, Series PBLT2, Cable Material ETFE, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Includes Instructions
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-091F)
- ELECTRONIC SPECIALTIES Cordless Inductive Tachometer (325)
- STARRETT Gage Chek 140-St (776D)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60-PU)
- MERCOID Submersible Level Transmitter, To 15 PSI (PBLT2-15-60-PU)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40-PU)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40)
- MERCOID Submersible Level Transmitter, To 15 PSI (SBLT2-15-60-ETFE)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40-PU)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/2.0inWC (605-2)
- Mercoid Transmitters