Shop All Transmitters
Mercoid
Submersible Level Transmitter, To 10 PSI
Mfr # PBLT2-10-40-PU
Zoro # G2116134
original price:
$875.80
17% off
new price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bird Cage Design
- Pressure Range - Submersible Transmitter 0 to 10.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 7.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercoid
- MFR # PBLT2-10-40-PU
- Zoro # G2116134
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 7.8 in |
Measuring Depth - Submersible Transmitter | 0 to 23.1 ft |
Manufacturers Warranty Length | 1 yr |
Cable Length - Submersible Transmitter | 40 ft |
Sensor Length | 7.8 in |
Cable Length | 40 ft |
Process Connection Size | 1/2 in |
Overall Height | 7.843 in |
Overall Diameter | 3.437 in |
Measuring Depth | 0 to 23.1 ft |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bird Cage, Minimum Pressure 0 psi, Maximum Pressure 10 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.8 in, Electrical Protection Yes, Power Required 13 to 30V DC, Series PBLT2, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Includes Instructions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Panel Meter, 4 to 20mADC Input Range (M23522710)
- TRIPLETT IR Therm, Circular, -25.6 to 1112F (IRT350-NIST)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- NAVAC Micron Vacuum Gauge (NMV1)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60-PU)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40)
- MERCOID Submersible Level Transmitter, To 15 PSI (SBLT2-15-60)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (SBLT2-5-40-ETFE)
- MERCOID Submersible Level Transmitter, To 15 PSI (PBLT2-15-60)
- IFM Transmitter, 0-150psi, 9.6-32VDC (PX3244)
- Mercoid Transmitters