Shop All Transmitters
Mercoid
Submersible Level Transmitter, 0 to 5 PSI
Mfr # SBLT2-5-40-ETFE
Zoro # G2093436
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bullet Nose
- Pressure Range - Submersible Transmitter 0 to 5.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating ETFE
- Sensor Length - Submersible Transmitter 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercoid
- MFR # SBLT2-5-40-ETFE
- Zoro # G2093436
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.7 in |
Measuring Depth - Submersible Transmitter | 0 to 11.5 ft |
Cable Length | 40 ft |
Cable Length - Submersible Transmitter | 40 ft |
Sensor Length | 6.7 in |
Manufacturers Warranty Length | 1 yr |
Measuring Depth | 0 to 11.5 ft |
Process Connection Size | 1/2 in |
Overall Height | 7.187 in |
Overall Diameter | 1 in |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 5 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 30V DC, Series SBLT2, Cable Material ETFE, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Includes Instructions
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, SPDT and SPDT, 110VAC (TSX3-500122)
- EXTECH Clamp Meter, LCD, 400 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380947)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- SPER SCIENTIFIC Datalogging RTD Thermometer (800118)
- MERCOID Submersible Level Transmitter, To 15 PSI (SBLT2-15-60)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40-PU)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40-ETFE)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60-PU)
- ROSEMOUNT PRESSURE TRANSMITTER PARTS & ACCESSORY (01151-0948-0203)
- Mercoid Transmitters