Shop All Pressure Gauges
Mercoid
Pressure Transmitter, -14.5-17 psi, FM, CE
Mfr # 3200G-2-FM-1-1-LCD
Zoro # G4123122
product price: $1,468.99
/ea
Free Shipping & Returns
$1,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instruction Manual
- Output 4 to 20mA DC / HART Communication
- Accuracy +/-0.075% of Full Scale
- Safety Rating - Transmitter Class I Div.1 Groups A, B, C, D
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercoid
- MFR # 3200G-2-FM-1-1-LCD
- Zoro # G4123122
- Country of Origin Korea, Republic of
- Category Pressure Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Process Connection Size - Transmitter | 1/2 in |
Overall Width - Transmitter | 3.5 in |
Overall Depth - Transmitter | 4.25 in |
Overall Height - Transmitter | 6.25 in |
Overall Length | 3.5 in |
Housing Length | 4 1/4 in |
Overall Height | 6.25 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/2 in |
Overall Width | 3.5 in |
Description
Indicating Transmitter, Output 4 to 20mA DC / HART Communication, Process Connection Gender Female, Process Connection Location Back, Process Connection Size 1/2 in, Maximum Pressure 217 psi, Minimum Pressure -14.5 psi, Accuracy +/-0.075 Percent of Full Scale, IP Rating IP66, NEMA Rating NEMA 4X, Display Units psi, Fitting Material 316L Stainless Steel, Display Screen Type LCD, Wiring Entry (2) 1/2 in FNPT Conduit Connections, Safety Rating Class I Div. 1 Group A, B, C, D, Series 3200G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Temp Probe, Food, Type K, -122 to 1472 F (4JPN7)
- UNITED SCIENTIFIC Ammeter, Dc, 0-10A (MAM006)
- B&K PRECISION Bench Power Supply (9202B)
- SHIMPO Handle, Dart Series Force Gauges (FG-HANDLE)
- MERCOID Pressure Transmitter, 0 - 725 psi, FM, CE (3200G-3-FM-1-1-LCD)
- MERCOID Pressure Transmitter, 0-150 In w.c., FM, CE (3100D-3-FM-1-1-LCD)
- MERCOID Pressure Transmitter, 0-100 psi, FM, CE (3100D-5-FM-1-1)
- MERCOID Pressure Transmitter, 0-30 In w.c., FM, CE (3100D-2-FM-1-1-LCD)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L100#-)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402H)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 60 psi/kPa, 1/2 NPT Male Back Conn, Glycerin Filled (40-510-60-psi/kPa)
- Mercoid Pressure Gauges