Shop All Pressure Gauges
Mercoid
Pressure Transmitter, 0-750 In w.c., FM, CE
Mfr # 3100D-4-FM-1-1-LCD
Zoro # G4165524
product price: $1,534.99
/ea
Free Shipping & Returns
$1,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Front
- Includes Instruction Manual
- Output 4 to 20mA DC/HART Communication
- Accuracy +/-0.075% of Full Scale
- Calibration Certificate N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercoid
- MFR # 3100D-4-FM-1-1-LCD
- Zoro # G4165524
- Country of Origin Korea, Republic of
- Category Pressure Gauges
Dimensions
Overall Width - Transmitter | 3.39 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size - Transmitter | 1/4 in |
Overall Height - Transmitter | 7.58 in |
Overall Depth - Transmitter | 4.41 in |
Overall Length | 4.4 in |
Overall Height | 7.57 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Overall Width | 3.39 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC/HART Communication, Maximum Pressure 750 in wc, Minimum Pressure 7.5 in wc, Overpressure 2,000 psi, Accuracy +/-0.075 Percent of Full Scale, Number of Wires 2, Power Required 11.9 to 45V DC, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series 3100D, Wiring Entry (2) 1/2 in FNPT Conduit Connection, Electrical Connections Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS BNC Coaxial Cable, 48 in., Black (2249-C-48)
- APOLLO VALVES Expansion Tank Gauge, 1/2 In, MNPT, Bronze (2070400)
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC (12G514)
- EXTECH Clamp Meter, LCD, 400 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380947)
- MERCOID Pressure Transmitter, 0-150 In w.c., FM, CE (3100D-3-FM-1-1-LCD)
- MERCOID Pressure Transmitter, 0-100 psi, FM, CE (3100D-5-FM-1-1)
- MERCOID Pressure Transmitter, -14.5-17 psi, FM, CE (3200G-2-FM-1-1-LCD)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CE)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-100 PSI (LF251-100-4L)
- DYNAMIC Gauge, Glycerine Filled, 0-10000 psi (221558)
- WIKA Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (113.13.20.30V.B)
- Mercoid Pressure Gauges