Shop All Pressure Gauges
Mercoid
Pressure Transmitter, 0 - 3600 psi, FM, CE
Mfr # 3200G-4-FM-1-1
Zoro # G3888096
product price: $1,242.99
/ea
Free Shipping & Returns
$1,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instruction Manual
- Output 4 to 20mA DC / HART Communication
- Accuracy +/-0.075% of Full Scale
- Max. Pressure (PSI) 10,000 psi
- Loop Resistance 0 to 1500 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercoid
- MFR # 3200G-4-FM-1-1
- Zoro # G3888096
- UPC # 094715797256
- Country of Origin Korea, Republic of
- Category Pressure Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Process Connection Size - Transmitter | 1/2 in |
Overall Length | 4.25 in |
Overall Height | 6.25 in |
Overall Width | 3.5 in |
Process Connection Size | 1/2 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 10,000 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC / HART Communication, Accuracy +/-0.075 Percent of Full Scale, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 11.9 to 45V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 3200G, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404K)
- PIC GAUGES Air Gauge, 4-1/2", 0-160 psi, 1/4" Mount (101D-454F)
- EXTECH Clamp Meter, Backlit LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX830)
- MERCOID Pressure Transmitter, 0-100 psi, FM, CE (3100D-5-FM-1-1)
- MERCOID Pressure Transmitter, 0 - 725 psi, FM, CE (3200G-3-FM-1-1-LCD)
- MERCOID Pressure Transmitter, -14.5-17 psi, FM, CE (3200G-2-FM-1-1-LCD)
- MERCOID Pressure Transmitter, 0-150 In w.c., FM, CE (3100D-3-FM-1-1-LCD)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404U)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-911-100-psi/kPa-PMC)
- MCDANIEL CONTROLS MCDANIEL CONTROLS A100 4IN 1/4IN 0-100IN-H2O NPT PRESSURE GAUGE (A100")
- Mercoid Pressure Gauges