Shop All Pressure Gauges
Mercoid
Pressure Transmitter, 0-150 In w.c., FM, CE
Mfr # 3100D-3-FM-1-1-LCD
Zoro # G3909866
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Front
- Includes Instruction Manual
- Output 4 to 20mA DC/HART Communication
- Accuracy +/-0.075% of Full Scale
- Loop Resistance 0 to 1500 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercoid
- MFR # 3100D-3-FM-1-1-LCD
- Zoro # G3909866
- Country of Origin Korea, Republic of
- Category Pressure Gauges
Dimensions
Overall Height - Transmitter | 7.58 in |
Overall Width - Transmitter | 3.39 in |
Process Connection Size - Transmitter | 1/4 in |
Overall Depth - Transmitter | 4.41 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 4.4 in |
Process Connection Size | 1/4 in |
Overall Height | 7.57 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3.39 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC/HART Communication, Maximum Pressure 150 in wc, Minimum Pressure 1.5 in wc, Overpressure 2,000 psi, Accuracy +/-0.075 Percent of Full Scale, Number of Wires 2, Power Required 11.9 to 45V DC, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series 3100D, Wiring Entry (2) 1/2 in FNPT Conduit Connection, Electrical Connections Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVER-SAFE Liquid In Glass Thermometer, 20 to 500F (ACC5003BLSSC)
- DICKSON Chart, 8 In, +5 to +40, 7 Day, PK60 (C479)
- WINTERS Thermometer 9" Alum Vari, 0-120F/C (TIM102A)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 02Wc Voltage Dp (616KD-B-01-V)
- MERCOID Pressure Transmitter, 0-100 psi, FM, CE (3100D-5-FM-1-1)
- MERCOID Pressure Transmitter, -14.5-17 psi, FM, CE (3200G-2-FM-1-1-LCD)
- MERCOID Pressure Transmitter, 0 - 725 psi, FM, CE (3200G-3-FM-1-1-LCD)
- ENERPAC Pressure Gauge, 0 to 40,000 psi, 1/4 in BSPT, Stainless Steel, Silver (T6010L)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-200 PSI (LF251-200-4L)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L300#)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 1000 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLU7)
- Mercoid Pressure Gauges