Shop All Pressure Gauges
Mercoid
Pressure Transmitter, 0-100 psi, FM, CE
Mfr # 3100D-5-FM-1-1
Zoro # G4142871
product price: $1,559.99
/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Software
- Output 4 to 20mA DC/HART Communication
- Accuracy +/-0.075% of Full Scale
- Power Required 11.9 to 45V DC
- Max. Pressure (PSI) 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercoid
- MFR # 3100D-5-FM-1-1
- Zoro # G4142871
- Country of Origin Korea, Republic of
- Category Pressure Gauges
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 4.406 in |
Process Connection Size | 1/8 in |
Overall Width | 3.39 in |
Overall Height | 7.578 in |
Description
Differential Transmitter, Output 4 to 20mA DC/HART Communication, Minimum Pressure 1 psi, Maximum Pressure 100 psi, Overpressure 2,000 psi, Accuracy +/-0.075 Percent of Full Scale, Process Connection Gender Female, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 11.9 to 45V DC, IP Rating IP66, NEMA Rating NEMA 4X, Safety Rating Class I Div. 1 Group A, B, C, D, Series 3100D, Housing Material Aluminum, Electrical Connections Screw Terminals, Burst Pressure 10,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Anemometer, 0 to 6000 fpm, NIST (9535)
- FLUKE Automatic Pressure Calibrator, USB, LCD (FLK-729 300GFC/WWG)
- COOPER-ATKINS Air Temp Probe, -100 to 600 Deg F (50306-K)
- DICKSON Chart, 8 In, 0 to 2000, 7 Day, PK60 (C444)
- MERCOID Pressure Transmitter, 0-30 In w.c., FM, CE (3100D-2-FM-1-1-LCD)
- MERCOID Pressure Transmitter, 0-150 In w.c., FM, CE (3100D-3-FM-1-1-LCD)
- MERCOID Pressure Transmitter, 0 - 725 psi, FM, CE (3200G-3-FM-1-1-LCD)
- MERCOID Pressure Transmitter, -14.5-17 psi, FM, CE (3200G-2-FM-1-1-LCD)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML3)
- MILLER ELECTRIC Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (GA138-03)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CF-01)
- Mercoid Pressure Gauges