Shop All Pressure Switches
Mercoid
Pressure Switch 1/4in 25-600psi 120/240/440v-ac
Mfr # DAW-23-3-10S
Zoro # G804416899
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 120 V-AC, 240 V-AC, 440 V-AC
- Fitting Size 0.25 in
- Pressure 25 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercoid
- MFR # DAW-23-3-10S
- Zoro # G804416899
- Country of Origin Unknown
- Category Pressure Switches
Dimensions
Fitting Size | 0.25 in |
Details
Voltage (AC) | 120 V-AC, 240 V-AC, 440 V-AC |
Pressure | 25 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 22-14, PK10 (19-003HT)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK62)
- SIEMENS IEC Control Relay, 4NO, 120VAC, 10A (3RH21401AK60)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-A4-K1)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-S5-K2)
- MERCOID 10-300Psi 120/240V-Ac 120/240V-Dc Pressure Switch (DAW-23-103-9S)
- MERCOID 1/4IN 15PSI 120/240/440V-AC 120/240V-DC PRESSURE SWITCH (DA31-2)
- MERCOID 1/4IN 10-200PSI 120/240V-AC 120/240V-DC PRESSURE SWITCH (DA-523-2-8S)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-A4-K1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J52X)
- Mercoid Pressure Switches