Shop All Differential Pressure Gauge Accessories
Mercoid
Flat Braket, For3100D/3200G
Mfr # A-631
Zoro # G4210796
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection To 3100D / 3200G
- For Use With Dwyer 3100 Explosion-Proof Differential Pressure Transmitter, Dwyer 3200G Explosion-Proof Differential Pressure Transmitter, Dwyer 3400 Smart Pressure Transmitter, Dwyer 3500 Smart Differential Pressure Transmitter
- Material of Construction 316 SS
- Includes Bolts
- Accessory Type Flat-Type Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercoid
- MFR # A-631
- Zoro # G4210796
- Country of Origin Korea, Republic of
- Category Differential Pressure Gauge Accessories
Details
Item | Flat Bracket |
Connection | To 3100D / 3200G |
For Use With | Dwyer 3100 Explosion-Proof Differential Pressure Transmitter, Dwyer 3200G Explosion-Proof Differential Pressure Transmitter, Dwyer 3400 Smart Pressure Transmitter, Dwyer 3500 Smart Differential Pressure Transmitter |
Material of Construction | 316 SS |
Includes | Bolts |
Accessory Type | Flat-Type Bracket |
Material | Stainless Steel |
Compatible Brand and Series | Dwyer 3100; Dwyer 3200G; Dwyer 3400; Dwyer 3500 |
Description
Flat Bracket, Material Stainless Steel, Includes Bolts, For Use With Dwyer 3100 Explosion-Proof Differential Pressure Transmitter, Dwyer 3200G Explosion-Proof Differential Pressure Transmitter, Dwyer 3400 Smart Pressure Transmitter, Dwyer 3500 Smart Differential Pressure Transmitter, Compatible Brand and Series Dwyer 3100; Dwyer 3200G; Dwyer 3400; Dwyer 3500, Accessory Type Flat Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Red, PK10 (3925-2-G/10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (240-SC-02-O(AAA)-50P)
- UEI TEST INSTRUMENTS Dual Differential Input Manometer, 9V (EM152)
- FLUKE FC Connctr, For Fluke Digital Multimeters (FLUKE-IR3000FC)
- DWYER INSTRUMENTS Water Coloring Agent (A-126)
- BAKER INSTRUMENTS B5-BOOT Protective Rubber Boot for Digital Pressure Gauges (B5-BOOT)
- DWYER INSTRUMENTS Fitting, Pressure (A-308)
- DWYER INSTRUMENTS Dwyer Magnehelic Gage Portable Kit (A-432)
- DWYER INSTRUMENTS Differential Pressure Controller, 1 (DHC-004)
- DWYER INSTRUMENTS A-301-B Static Tip 8 In Insr (A-301-B)
- DWYER INSTRUMENTS Flush Mount Static Pressure Pickup (A-465)
- Mercoid Differential Pressure Gauge Accessories