Shop All Temperature Controllers
Mercoid
Dsw 7228804 R 5 Switch 100200F 125250VAc Temperature Controller
Mfr # DSW 7238-804 R 5
Zoro # G907142183
original price:
$653.56
19% off
new price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 125 V-AC, 250 V-AC
- Temperature 100 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercoid
- MFR # DSW 7238-804 R 5
- Zoro # G907142183
- Country of Origin Unknown
- Category Temperature Controllers
Details
Voltage (AC) | 125 V-AC, 250 V-AC |
Temperature | 100 F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Patch Panel, 12P, 2U (7253)
- LEGRAND Entrance End, Ivory, PVC, Ends (810A2)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/2'' Reducing Washer, 10PK (RW95)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- PRECISIONAIRE FLTR 20""X30'X1"" (HH20130)
- ICM CONTROLS 288 Furnace Control Module (ICM288)
- UE UNITED ELECTRIC E122-3Bs 100-400F Temperature Controller (E122-3BS)
- WATLOW Temperature Controller (93AA-1CA0-00RG)
- BARKSDALE SWITCH 75-200F 125/250/480V-AC TEMPERATURE CONTROLLER (ML1H-H203)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP040-3PK)
- Mercoid Programmable Logic Controls (PLC)