Shop All Differential Pressure Gauge Accessories
Mercoid
Angle Braket, For 3100D/3200G
Mfr # A-630
Zoro # G3979394
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection To 3100D / 3200G
- For Use With Dwyer 3100 Explosion-Proof Differential Pressure Transmitter, Dwyer 3200G Explosion-Proof Differential Pressure Transmitter, Dwyer 3400 Smart Pressure Transmitter, Dwyer 3500 Smart Differential Pressure Transmitter
- Material of Construction 316 SS
- Includes Bolts
- Accessory Type Angle-Type Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercoid
- MFR # A-630
- Zoro # G3979394
- Country of Origin Korea, Republic of
- Category Differential Pressure Gauge Accessories
Details
Item | Angle Bracket |
Connection | To 3100D / 3200G |
For Use With | Dwyer 3100 Explosion-Proof Differential Pressure Transmitter, Dwyer 3200G Explosion-Proof Differential Pressure Transmitter, Dwyer 3400 Smart Pressure Transmitter, Dwyer 3500 Smart Differential Pressure Transmitter |
Material of Construction | 316 SS |
Includes | Bolts |
Accessory Type | Angle-Type Bracket |
Material | 316 Stainless Steel |
Compatible Brand and Series | Dwyer 3100; Dwyer 3200G; Dwyer 3400; Dwyer 3500 |
Description
Angle Bracket, Material 316 Stainless Steel, Includes Bolts, For Use With Dwyer 3100 Explosion-Proof Differential Pressure Transmitter, Dwyer 3200G Explosion-Proof Differential Pressure Transmitter, Dwyer 3400 Smart Pressure Transmitter, Dwyer 3500 Smart Differential Pressure Transmitter, Compatible Brand and Series Dwyer 3100; Dwyer 3200G; Dwyer 3400; Dwyer 3500, Accessory Type Angle Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3121)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLA (PAXLA0U0)
- UEI TEST INSTRUMENTS Pipe Clamp Probe (ATTPC3)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6086)
- DWYER INSTRUMENTS Outdoor Static Pressure Sensor (A-306-A)
- DWYER INSTRUMENTS Low Pressure Calibration Pump, Cal Test Pump (BCHP-1)
- DWYER INSTRUMENTS Pressure Snubber (PS124)
- DWYER INSTRUMENTS Pressure Snubber (PS122)
- WATERWAY Waterway WW8050136B O-Ring Gauge Cart & De 2006 (WW8050136B)
- DWYER INSTRUMENTS Differential Pressure Controller, 25 (DHC-006)
- DWYER INSTRUMENTS Shielded Cable, 16 Feet Long (A-231)
- Mercoid Differential Pressure Gauge Accessories