Shop All Pressure Switches
Mercoid
3000Psi 125250VAc Pressure Switch
Mfr # 1005W-B3-D
Zoro # G707369186
original price:
$190.48
11% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 3000 PSI
- Voltage (AC) 125 V-AC, 250 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercoid
- MFR # 1005W-B3-D
- Zoro # G707369186
- Country of Origin Unknown
- Category Pressure Switches
Details
Pressure | 3000 PSI |
Voltage (AC) | 125 V-AC, 250 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Red (ZB6AA4)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004)
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron (1344)
- MERCOID 1/4IN 0-20PSI 120/240V-AC 120/240V-DC PRESSURE SWITCH (AP-153-36)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-A4-K1)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-A4-K1)
- MERCOID 125250VDc Pressure Switch (DSW 7223-153 S2 R 8S)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-S5-K2)
- MERCOID 1/4IN 10-200PSI 120/240V-AC 120/240V-DC PRESSURE SWITCH (DA-523-2-8S)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J35)
- Mercoid Pressure Switches