Shop All Food Service Appliance Parts
Merco
Toggle Switch 1/2 Spst
Mfr # 716
Zoro # G602250930
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
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
- Brand Merco
- MFR # 716
- Zoro # G602250930
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
[ Toggle Switch] [ Fits Hole 1/2" ] [ On/Off ] [ Spst ] ;[ Terminals 2 (Screws) ] [ Volt/Amp 20A/125V,10A/277V,;12A/250V ] [ Color -Black/Slvr];Alto-Shaam Oven 100-Hsl, 100-Hsl/Cbd, 200-Swl, 300-Hft, Sb.;American Permanent Ware Toaster M78;Carter Hoffman Warmer Fh80, Cc, Fs-Dmch Series: Bc;Ember-Glo Steamer Series: Ar, Fs.;Jade Oven Jslb, Jsr;Market Forge Oven 2500,2700, M24Sc, M36Sc, Etco ;Merco Warmer. Pitco Fryer.;Pitco Fryer;12,14,14R,18,7,Bf-12,Bf-14,Bf-14R,Bf-18,Bf-24,;Bf-34,Bf-7,P-12,P14,P-14,P-14R,P18,P-18,P24,P-24,;P34,P-34,P-7,Pm14,Pr14;Prince Castle Filter Machines: 99,102, 107, 108, 499.
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
- HATCO Warmer Element 120V 1100 W (R02.08.110)
- BK RESOURCES Stainless Steel 3 Compartment Corner Sink W/2-18" Drainboards 18X18X14 (BKCS-3-18-14-18T)
- ALLIANCE LOCKING PART HANDLE (SPPRI610000134)
- DIXIE ULTRA Ultra Heavy-Weight Paper Plate, 8., PK500 (SXP9W)
- MERCO Quartz Element 120V 750W 26-1/4" (110653SP)
- MERCO Quartz Element 120V 680W 20-1/4" (110650)
- MERCO Knob 1-1/8 D, Pointer (320)
- MERCO Switch 9/16 X 1-1/8 Spst (1469)
- MERCO Quartz Element 208V 750W 26-1/4" (110776SP)
- MERCO Relay, Power, 120V 30A (340089)
- T&S BRASS Riser - 3" X 3/8" (000358-40)
- Merco Food Service Appliance Parts