Shop All Food Service Appliance Parts
Merco
Toggle Switch 1/2 Dpst
Mfr # 970105
Zoro # G302258137
product price: $11.99
/ea
$11.99
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
- Brand Merco
- MFR # 970105
- Zoro # G302258137
- Country of Origin United States
- Category Food Service Appliance Parts
Description
[ Toggle Switch] [ Fits Hole 1/2" ] [ On/Off ] [ Dpst ] ;[ Terminals 4 (1/4" Tabs) ] [ Volt/Amp 20A/125-10A/277V ];Alto-Shaam Oven Models Made In 1985 & After: 767-Sk,;Ch-50-1,Ch-75-1,Chs-76. Series (Made In 1985 & After):;100-Th-I, 100-Th-Ii, 500-Th-Ii, 750-B, 750-Th-Ii,;1000-Th-I,1000-Th-Ii, Ch-100.;Warmer Models Made In 1985 & After: 750-B, 750-Gdu,;750-Gdu/Pt, Gd-80, Gd-80P.;Cecilware Warmer Ffw, Fw, Fwl.;Cleveland Braising Pan Set-10, Set-15, Series: Sem, Sel;Cres-Cor Warmer 747-(29,30,32,33), Hj, Hjr.;Henny Penny Fryer 680;Warmer Bw-4,6,8, Hc-900,902,903,906,908,942,943,944, Hcw
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
- ALLPOINTS Fryer Pucks (5/Pk) Pk (81498)
- ELECTROLUX PROFESSIONAL Handle, Eq Trk2 (0D5561)
- MASTER-BILT Thermostat Heater Safety Ul (19-13897)
- VULCAN HART Hinge (851800-18)
- MERCO Switch 9/16 X 1-1/8 Spst (001469SP)
- MERCO Quartz Element 240V 1100W 44-1/4" (110900SP)
- MERCO Quartz Element 208V 750W 26-1/4" (110776)
- MERCO Quartz Element 120V 825W 32-1/4" (110655)
- MERCO Quartz Element 120V 680W 20-1/4" (110650)
- MERCO Switch 9/16 X 1-1/8 Spst (1469)
- ANTUNES ROUNDUP Thermocouple (4050214)
- Merco Food Service Appliance Parts