Shop All Food Service Appliance Parts
Merco
Socket, Heat Tube Ez
Mfr # 50026
Zoro # G502239066
Sold in multiples of 2 for $15.90
$15.90
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
- Brand Merco
- MFR # 50026
- Zoro # G502239066
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Ez Element Socket;Center: 1-3/16In Mounting Hole, 30 Mm Mounting Hole;Includes: 1In(25Mm) Od Sleeve;Length: 18In Wire Leads, 457 Mm Wire Leads;Material(S): Aluminum Sleeve;Type: Spring-Type;Weight: 0.015 Lb;Models Used In:;Merco Bw Series, Bw-24, Bw-36, Bw-48, Bw-60, Bw-72, Bwi Series, ;Bwi-24, Bwi-36, Bwi-48, Bwi-60, Bwi-72, Es-3-3P, Ez-Pw-24, ;Ezff Series, Ezfw Series, Ezfw-24, Ezfw-48, Ezfw-60, Ezfw-72, ;Ezlff Series, Ezlfw Series, Ezpw Series, Ezpw-24, Fw Series, ;Hfc Series, Nw Series, Pt Series, Sm-3P, Sshfc Series, ;Sw Series, 1220-3P, 1826-2P
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
- TRIX Trix Cereal Bar 1.42 oz., PK96 (16000-31915)
- 3M Wrench For Ap100 Series (6843432P)
- ROBERTSHAW Water Valve, S-86 7/16" 24 UNS (IMV-8100)
- BOUNTY Napkin, 200Ct, White 8PK (PGC96595CT)
- MERCO Quartz Element 120V 825W 32-1/4" (110655)
- MERCO Quartz Element 120V 825W 32-1/4" (110655SP)
- MERCO Quartz Element 208V 750W 26-1/4" (110776)
- MERCO Rocker Switch -Green Light For - Part# 2195339 (2195339)
- MERCO Infinite Heat Switch (20020)
- MERCO Snap-In Switch 5/8 X 1-1/4 Spst (000715SP)
- APW WYOTT Rear Burner 208V (AS-1404808)
- Merco Food Service Appliance Parts