Shop All Food Service Appliance Parts
Merco
Socket, Heat Tube Ez
Mfr # 50026
Zoro # G502238915
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
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
- Brand Merco
- MFR # 50026
- Zoro # G502238915
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Ez Element Socket;Center: 1-3/16In Mounting Hole, 30 Mm Mounting Hole;Includes: 1In(25Mm) Od Sleeve;Length: 18In Wire Leads, 457 Mm Wire Leads;Material(S): Aluminum Sleeve;Type: Spring-Type;Weight: 0.015 Lb;Models Used In:;Merco Bw Series, Bw-24, Bw-36, Bw-48, Bw-60, Bw-72, Bwi Series, ;Bwi-24, Bwi-36, Bwi-48, Bwi-60, Bwi-72, Es-3-3P, Ez-Pw-24, ;Ezff Series, Ezfw Series, Ezfw-24, Ezfw-48, Ezfw-60, Ezfw-72, ;Ezlff Series, Ezlfw Series, Ezpw Series, Ezpw-24, Fw Series, ;Hfc Series, Nw Series, Pt Series, Sm-3P, Sshfc Series, ;Sw Series, 1220-3P, 1826-2P
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
- DOUGLAS MACHINES Bearing Bottom (3122)
- COBRA TOOLS Electric Spinner 25'L (ST-110ES)
- ZORO SELECT Black Consumer Microwave 1.10 cu ft 1000 Watts (40GR47)
- PZ-44 PZ-44 Conditioner/Relaxer Dough 50lbs (109586)
- MERCO Socket For Element (50026)
- MERCO Snap-In Switch 5/8 X 1-1/4 Spst (000715SP)
- MERCO Socket For Element (050026SP)
- MERCO Switch 9/16 X 1-1/8 Spst (001469SP)
- MERCO Relay, Power, 120V 30A (340089)
- MERCO Quartz Element 120V 825W 32-1/4" (110655)
- JACKSON Thermometer 2", 100-220F, U-Clamp (06685-111-68-48)
- Merco Food Service Appliance Parts