Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Vegetable Peeler, L 6 1/2
Mfr # M15700P
Zoro # G3190336
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- NSF Certified No
- Handle Material Polypropylene
- Product Type Vegetable Peeler
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M15700P
- Zoro # G3190336
- UPC # 765301905842
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Details
Item | Vegetable Peeler |
Handle Color | Black |
NSF Certified | No |
Handle Material | Polypropylene |
Product Type | Vegetable Peeler |
Color | Silver |
Description
Vegetable Peeler, Product Type Vegetable Peeler, Body Material Stainless Steel, Handle Material Polypropylene, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Grate, Top, C/I, 6" X 24" (8014028)
- MALT O MEAL Hearty Traditons Instand Maple Brown Sugar Oatmeal 1.51 oz., PK200 (11850)
- DETECTO Detecto PS7 NSF Digital Portion Scale 7 lb Multi Capacity, 8" x 5" Stainless Steel Platform (PS7)
- ROBOT COUPE Dicing Grid 8X8 Cl50 (28118)
- MERCER CUTLERY Utility Knife, 6 Inch, Offset (M22408)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Yellow Handle (M23820YL)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Grn (M22418GR)
- MERCER CUTLERY Utility Knife, 5 In (M23600)
- MERCER CUTLERY Utility Knife, 9 In (M23520)
- MERCER CUTLERY Channel Knife, L 5 3/4 (M15500P)
- AMERICAN EAGLE AE-VC-30 Machine 8x8mm French Fry Plate (AE-VC30/B8)
- Mercer Cutlery Peelers, Cutters and Slicers