Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Utility Knife, Offset, Wavy Edge, 8 In, Yllw
Mfr # M22418YL
Zoro # G3975377
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Handle Santoprene/Polypropylene
- Handle Color Yellow
- Blade Material Stamped High Carbon Stainless Steel
- Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M22418YL
- Zoro # G3975377
- UPC # 765301906559
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 8 in |
Details
Item | Utility Knife |
Handle | Santoprene/Polypropylene |
Handle Color | Yellow |
Blade Material | Stamped High Carbon Stainless Steel |
Type | Offset |
NSF Certified | Yes |
Finger Guard | Yes |
Blade Type | Offset |
Metal Detectable | No |
Number of Implements | 1 |
Knife Type | Offset Knife |
Finger Guard Included | Yes |
Forged/Stamped | Stamped |
Edge Style | Sharp Edge; Wavy Edge |
Description
Utility Knife, Edge Style Sharp Edge; Wavy Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Offset Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Yellow, Blade Type Offset, Overall Length 8 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Quartz Element 208V 825W 32-1/4" (110778SP)
- ALLPOINTS Wire, Hi-Temp , 14Ga, 392F, 10', Wht (2531407)
- GATORADE Thirst Quencher, Glacier Cherry Flavor, 20 oz Bottle (4214)
- MAGNESOL Powder, Fryer , , 22Lb (700162)
- MERCER CUTLERY Utility Knife, 5 In (M23600)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Grn (M22418GR)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Red Handle (M23820RD)
- MERCER CUTLERY Double Melon Baller, L 6 1/2 (M15100P)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Blue (M22418BL)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- DEXTER RUSSELL Frosting Spatula 65 In (19803)
- Mercer Cutlery Peelers, Cutters and Slicers