Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Utility Knife, Offset, Wavy Edge, 8 In, Blue
Mfr # M22418BL
Zoro # G4072257
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Handle Santoprene/Polypropylene
- Handle Color Blue
- Blade Material Stamped High Carbon Stainless Steel
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M22418BL
- Zoro # G4072257
- UPC # 765301906528
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 8 in |
Details
Item | Utility Knife |
Handle | Santoprene/Polypropylene |
Handle Color | Blue |
Blade Material | Stamped High Carbon Stainless Steel |
Finger Guard | Yes |
Type | Offset |
NSF Certified | Yes |
Blade Type | Offset |
Forged/Stamped | Stamped |
Edge Style | Sharp Edge; Wavy Edge |
Finger Guard Included | Yes |
Metal Detectable | No |
Knife Type | Utility Knife |
Number of Implements | 1 |
Description
Utility Knife, Edge Style Sharp Edge; Wavy Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Utility Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Blue, Blade Type Offset, Overall Length 8 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE SNAX Assorted All Sizes, Doggie Biscuits (OFX00041)
- AVANTCO Sensor (17813890)
- ZAPPS POTATO CHIPS Zapp's Potato Chips Regular Chips 2 oz., PK25 (6020)
- AMERICAN METALCRAFT 4 oz Green Solid Portion Spoon (SPN4)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Yellow Handle (M23820YL)
- MERCER CUTLERY Citrus Zester, L 5 5/8 In (M15400P)
- MERCER CUTLERY Slicer, 11 In, Granton Edge (M23011)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Grn (M22418GR)
- MERCER CUTLERY Cimeter, 12 Inch (M13612)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Red Handle (M23820RD)
- CRESTWARE Tong, Green, 10 in. L, Stainless Steel (CG10G)
- Mercer Cutlery Peelers, Cutters and Slicers