Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Utility Knife, 8 In
Mfr # M18130
Zoro # G2377584
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Handle Polypropylene
- Handle Color White
- Blade Material Stamped High Carbon Stainless Steel
- Blade Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18130
- Zoro # G2377584
- UPC # 765301905453
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 8 in |
Details
Item | Utility Knife |
Handle | Polypropylene |
Handle Color | White |
Blade Material | Stamped High Carbon Stainless Steel |
Blade Type | Offset |
NSF Certified | Yes |
Type | Utility Knife |
Finger Guard | Yes |
Handle Material | Polypropylene |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Knife Type | Offset Knife |
Finger Guard Included | Yes |
Metal Detectable | No |
Description
Utility Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Offset Knife, Blade Material Steel, Dishwasher Safe No, Handle Color White, Blade Type Sharp Edge, Wavy Edge, Overall Length 8 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs. (243031)
- GATORADE Fruit Punch Beverage 20 fl. oz. (85522)
- COMMERCIAL Peristaltic Squeeze Tubing (67325)
- INVENTURE FOODS Potato Skins Snack, Cheddar and Bacon, 1.75 oz, 55/CT, Multi PK (IVT30563)
- MERCER CUTLERY Utility Knife, 8 In (M23510)
- MERCER CUTLERY Utility Knife, 6 Inch, Offset (M22408)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Yellow Handle (M23820YL)
- MERCER CUTLERY Apple Corer, L 7 In (M15600P)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M23540)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M22102)
- DEXTER RUSSELL Frosting Spatula 65 In (19803)
- Mercer Cutlery Peelers, Cutters and Slicers