Shop All Knives & Cutlery
Mercer Cutlery
Usuba Knife, 7 In
Mfr # M20907
Zoro # G0904854
original price:
$50.65
10% off
new price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Asian Style Vegetable
- Length 7 in
- Blade Material Forged High Carbon Stainless Steel
- Handle Santoprene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M20907
- Zoro # G0904854
- UPC # 765301904128
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 7 in |
Details
Item | Nakiri Knife |
Type | Asian Style Vegetable |
Blade Material | Forged High Carbon Stainless Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Forged/Stamped | Forged |
Metal Detectable | No |
Number of Implements | 1 |
Knife Type | Nakiri Knife |
Description
Nakiri Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Nakiri Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Overall Length 7 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 7 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE MANUFACTURING White Cutting Board, 1/2", 11.75"x60" (SCLM2-60)
- NORDIC WARE Corn Popper Microwave (60120)
- DYNAMIC COOKING SYSTEMS Thermocouple (13007-2)
- ALLPOINTS Infinite Switch Kit (421019)
- MERCER CUTLERY Boning Knife, 6 In, Curved (M23820)
- MERCER CUTLERY Offset Bread, Wavy Edge, 8", Purple (M22418PU)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M23640)
- MERCER CUTLERY Ultimate White 6" Boning Knife, Curved (M18180)
- MERCER CUTLERY Knife Guard, 8 x 2 In, Plastic, Black (M33113P)
- MERCER CUTLERY Chef Knife, 6 In (M20606)
- ZWILLING J.A. HENCKELS Starter Knife Set, 3pc (17611-003)
- Mercer Cutlery Knives & Cutlery