Shop All Cooking Utensils
Mercer Cutlery
Turner, 8x4
Mfr # M18350
Zoro # G1228473
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material High Carbon Stainless Steel
- Blade Length 8 in
- Blade Width 4 in
- Overall Length 15 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M18350
- Zoro # G1228473
- UPC # 765301905293
- Country of Origin Taiwan, Province of China
- Category Cooking Utensils
Dimensions
Blade Length | 8 in |
Blade Width | 4 in |
Overall Length | 15 7/8 in |
Handle Length | 5 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | High Carbon Stainless Steel |
Handle Color | Maroon |
Handle Material | Nylon |
Temp. Resistance | 450 Degrees F |
Blade Edge | Rounded |
NSF Certified | Yes |
Dishwasher Safe | No |
Hanging Hole | No |
High-Heat Compatible | Yes |
Product Type | Turner |
Edge Style | Rounded |
Blade Color | Silver |
Maximum Temperature | 450 Degrees F |
Design | Solid |
Description
Turner, Overall Length 16 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 450 Degrees F, Handle Color Red, Edge Style Rounded, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 8 in, Blade Material Stainless Steel, Blade Width 4 in, Design Solid, Dishwasher Safe No, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Dvi Switch For - Part# Ptb5305001 (PTB5305001)
- UNIC Cafiza E16 Espresso Machine Cleaning Tablets 100-1 (12-E16-UX100)
- ALLIANCE PORT FILL (PH) (F8351601)
- BUNN Deliming Spring For Bunn - Part# 01188-0000 (01188-0000)
- MERCER CUTLERY Turner, 8x3 (M18360)
- MERCER CUTLERY Turner, 5x3 (M18340)
- MERCER CUTLERY Turner, 6x3 (M18720)
- MERCER CUTLERY Fish Turner, 11 1/2x2 7/8 (M33183)
- MERCER CUTLERY Turner, 6x3 (M18320)
- MERCER CUTLERY Turner, 4x2 1/2 (M18730)
- CRESTWARE Lobster Cracker (LCS)
- Mercer Cutlery Cooking Utensils