Shop All Cooking Utensils
Mercer Cutlery
Turner, 8x3, Perforated
Mfr # M18310
Zoro # G1821601
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Perforated
- Blade Material High Carbon Stainless Steel
- Blade Length 8 in
- Blade Width 3 in
- Overall Length 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18310
- Zoro # G1821601
- UPC # 765301903077
- Country of Origin Taiwan, Province of China
- Category Cooking Utensils
Dimensions
Blade Length | 8 in |
Blade Width | 3 in |
Overall Length | 14 1/2 in |
Handle Length | 5 in |
Details
Item | Perforated Turner |
Blade Style | Perforated |
Blade Material | High Carbon Stainless Steel |
Handle Color | Maroon |
Handle Material | Nylon |
Temp. Resistance | 450 Degrees F |
Blade Edge | Rounded |
NSF Certified | Yes |
Dishwasher Safe | No |
Edge Style | Rounded |
Product Type | Perforated Turner |
Design | Perforated |
Blade Color | Silver |
Maximum Temperature | 450 Degrees F |
High-Heat Compatible | Yes |
Hanging Hole | No |
Description
Perforated Turner, Overall Length 14 3/4 in, Product Type Perforated Turner, Handle Material Nylon, Maximum Temperature 450 Degrees F, Handle Color Red, Edge Style Rounded, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 8 in, Blade Material Stainless Steel, Blade Width 3 in, Design Perforated, Dishwasher Safe No, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Grape (159016406)
- COMMODITY POPCORN Popcorn Flavacol Butter Flavored Seasoning Salt 35 oz. Carton, PK12 (2045)
- CRESTWARE Fry Pan Handle, 12 and 14 In (GGHL)
- GARLAND Infrared Burner (222011-1)
- MERCER CUTLERY Turner, 8x3 (M18700)
- MERCER CUTLERY Turner, 5x3 (M18340)
- MERCER CUTLERY Turner, 6x3 (M18320)
- MERCER CUTLERY Turner, 8x3 (M18360)
- MERCER CUTLERY Hells Handle Large Fish Turner (M18390)
- MERCER CUTLERY Fish Turner, 11 1/2x2 7/8 (M33183)
- CRESTWARE Turner, Slotted, Curved, 12 in. L (NY5)
- Mercer Cutlery Cooking Utensils