Shop All Cooking Utensils
Mercer Cutlery
Turner, 8x3
Mfr # M18360
Zoro # G3337205
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material High Carbon Stainless Steel
- Blade Length 8 in
- Blade Width 3 in
- Overall Length 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18360
- Zoro # G3337205
- UPC # 765301905286
- Country of Origin Taiwan, Province of China
- Category Cooking Utensils
Dimensions
Blade Length | 8 in |
Blade Width | 3 in |
Overall Length | 14 3/4 in |
Handle Length | 5 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | High Carbon Stainless Steel |
Handle Color | Maroon |
Handle Material | Nylon |
Temp. Resistance | 450 Degrees F |
Blade Edge | Square |
Dishwasher Safe | No |
NSF Certified | Yes |
Design | Solid |
Blade Color | Silver |
High-Heat Compatible | Yes |
Maximum Temperature | 450 Degrees F |
Hanging Hole | No |
Edge Style | Square |
Product Type | Turner |
Description
Turner, Overall Length 15 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 450 Degrees F, Handle Color Red, Edge Style Square, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 8 in, Blade Material Stainless Steel, Blade Width 3 in, Design Solid, Dishwasher Safe No, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBANESE WORLDS BEST True to Fruit Assorted Gummi Bears 25 oz (53575)
- CRESTWARE Tong, Stainless Steel, Extra Heavy, 16 in.L (HDT16X)
- MERCER CUTLERY Santoku Knife, 7 In (M20707)
- GE Burner Drip Bowl (WB34K10009)
- MERCER CUTLERY Hells Handle Large Fish Turner (M18390)
- MERCER CUTLERY Turner, 8x4 (M18350)
- MERCER CUTLERY Turner, 4x2 1/2 (M18730)
- MERCER CUTLERY Fish Turner, 11 1/2x2 7/8 (M33183)
- MERCER CUTLERY Turner, 8x3 (M18700)
- MERCER CUTLERY Turner, 5x3 (M18740)
- EAT-IN TOOLS 8 in. Black Nylon & Plastic Short Turner (EA1491478)
- Mercer Cutlery Cooking Utensils