Shop All Cooking Utensils
Mercer Cutlery
Turner, 6x3
Mfr # M18720
Zoro # G2917284
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material High Carbon Stainless Steel
- Blade Length 6 in
- Blade Width 3 in
- Overall Length 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18720
- Zoro # G2917284
- UPC # 765301904845
- Country of Origin Taiwan, Province of China
- Category Cooking Utensils
Dimensions
Blade Length | 6 in |
Blade Width | 3 in |
Overall Length | 13 1/4 in |
Handle Length | 5 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | High Carbon Stainless Steel |
Handle Color | Black |
Handle Material | Polypropylene |
Blade Edge | Square |
NSF Certified | Yes |
Dishwasher Safe | No |
Product Type | Turner |
High-Heat Compatible | Yes |
Design | Solid |
Hanging Hole | No |
Blade Color | Silver |
Edge Style | Square |
Description
Turner, Overall Length 13 1/2 in, Product Type Turner, Handle Material Polypropylene, Handle Color Black, Edge Style Square, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 6 in, Blade Material High Carbon Japanese Steel, Blade Width 3 in, Design Solid, Dishwasher Safe No, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Bain Marie Pot Cover (79100)
- YORK Sheave, Fixed 1 Grv, 1 Bore, Ak56 (S1-02812363700)
- FRYMASTER Safety Thermostat (8261177)
- NERDS Gummy Clusters Fruity Candy 5 oz (04906)
- MERCER CUTLERY Hells Handle Large Fish Turner (M18390)
- MERCER CUTLERY Turner, 4x2 1/2 (M18730)
- MERCER CUTLERY Turner, 8x4 (M18350)
- MERCER CUTLERY Turner, 8x3, Perforated (M18310)
- MERCER CUTLERY Turner, 8x3 (M18700)
- MERCER CUTLERY Turner, 8x3 (M18360)
- VOLLRATH Vollrath 3 oz. Grip & Serve Black Handle Solid Spoodle (61167)
- Mercer Cutlery Cooking Utensils