Shop All Cooking Utensils
Mercer Cutlery
Turner, 6x3
Mfr # M18320
Zoro # G1714027
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material High Carbon Stainless Steel
- Blade Length 6 in
- Blade Width 3 in
- Overall Length 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M18320
- Zoro # G1714027
- UPC # 765301903053
- Country of Origin Taiwan, Province of China
- Category Cooking Utensils
Dimensions
Blade Length | 6 in |
Blade Width | 3 in |
Overall Length | 13 1/4 in |
Handle Length | 5 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | High Carbon Stainless Steel |
Handle Color | Maroon |
Temp. Resistance | 450 Degrees F |
Handle Material | Nylon |
Blade Edge | Square |
Dishwasher Safe | No |
NSF Certified | Yes |
Design | Solid |
Hanging Hole | No |
Product Type | Turner |
Maximum Temperature | 450 Degrees F |
Blade Color | Silver |
High-Heat Compatible | Yes |
Edge Style | Square |
Description
Turner, Overall Length 13 1/2 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 450 Degrees F, Handle Color Red, Edge Style Square, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 6 in, Blade Material Stainless Steel, Blade Width 3 in, Design Solid, Dishwasher Safe No, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Gas Safety Valve 3/8" Tube 3.03/3.3V (15109-N)
- ROBOT COUPE R2 Continuous Feed Lead (101861S)
- ZUMEX Securing Knobs Rubber Joint 2 (S3300670-01)
- ALLPOINTS Bulb, Shatter Resistant (100W) (2531145)
- MERCER CUTLERY Mini Turner, 2 1/2 x 2 1/2 (M18750)
- MERCER CUTLERY Turner, 4x2 1/2 (M18730)
- MERCER CUTLERY Hells Handle Large Fish Turner (M18390)
- MERCER CUTLERY Turner, 8x3 (M18700)
- MERCER CUTLERY Turner, 5x3 (M18740)
- MERCER CUTLERY Turner, 6x3 (M18720)
- RACHAEL RAY Rachael Ray 51210 2 - Piece Nylon Turner Set - Blue (51210)
- Mercer Cutlery Cooking Utensils